- RediPower Angle Die Grinder
- 16.0 ft3/min
- 17000 rpm [Max]
- 1/4" (NPT)
- 1/5 hp
features
- Ideal for small horizontal applications
- Match the speed to the job
- Through handle exhaust directs exhaust away from operator and work piece
| Free Speed [Max] | 17000 rpm |
| Type | Angle Die Grinder |
| Collet Size | 1/4 in |
| Inlet Size | 1/4 in NPT |
| Handle Type | Pistol Grip |
| Air Consumption [Max] | 16 ft3/min |
| Noise Level | 81 dBA |
| Vibration | 2.5 m/s2 [Max] |
| Length | 4.700 in |
| Control Type | On/Off, Trigger, Variable Speed |
| Weight | 0.0 LB |

