- RediPower Straight Die Grinder
- 19.0 ft3/min
- 30000 rpm
- 1/4" (NPT)
- 1/4 hp
features
- Composite body over mold
- Optimum speed selection
- Rear exhaust directs exhaust away from the operator and work piece
| Inlet Size | 1/4 in NPT |
| Air Consumption [Max] | 19 ft3/min |
| Control Type | Lever Throttle |
| Length | 9.900 in |
| Free Speed | 30000 rpm |
| Type | Straight Die Grinder |
| Collet Size | 1/4 in |
| Noise Level | 84 dBA |
| Handle Type | Body Grip |
| Vibration | 4 m/s2 [Max] |
| Weight | 0.0 LB |

