- RediPower Straight Die Grinder
- 22.0 ft3/min
- 24000 rpm
- 1/4" (NPT)
- 1/2 hp
features
- Adjustable power regulator
- High power and rubber motor
| Air Consumption [Max] | 22 ft3/min |
| Handle Type | Body Grip |
| Noise Level | 92.6 dBA |
| Free Speed | 24000 rpm |
| Vibration | 4.8 m/s2 [Max] |
| Inlet Size | 1/4 in NPT |
| Collet Size | 1/4 in |
| Control Type | Lock-Off Lever Throttle |
| Length | 5 3/4 in |
| Type | Straight Die Grinder |
| Weight | 1.25 LB |

