- RediPower Straight Die Grinder
- 27.0 ft3/min
- 22000 rpm
- 1/4" (NPT)
- 2/5 hp
features
- Adjustable power regulator
- High power and rubber motor
| Noise Level | 101 dBA |
| Vibration | 2.5 m/s2 [Max] |
| Length | 5 3/4 in |
| Free Speed | 22000 rpm |
| Type | Straight Die Grinder |
| Air Consumption [Max] | 27 ft3/min |
| Handle Type | Body Grip |
| Control Type | Lock-Off Lever Throttle |
| Collet Size | 1/4 in |
| Inlet Size | 1/4 in NPT |
| Weight | 1.25 LB |

