- RediPower Angle Grinder
- 14000 rpm [Max]
- 1/4" (NPT) Inlet
- 0.680 hp
- 4" Wheel Diameter
features
- Alloy body
- High performance
- Easy handling
includes
- Side handle
| Vibration | 7.5 m/s2 [Max] |
| Control Type | On/Off |
| Noise Level | 84 dBA |
| Air Consumption [Max] | 21 ft3/min |
| Length | 9 in |
| Free Speed [Max] | 14000 rpm |
| Inlet Size | 1/4 in NPT |
| Handle Type | Body Grip/Side Rod |
| Type | Angle Grinder |
| Spindle Thread | 3/8 in - 24 |
| Weight | 4.59 LB |

