- RediPower Angle Grinder
- 7500 rpm [Max]
- 1/2" (NPT) Inlet
- 1.120 hp
- 7" Wheel Diameter
features
- Alloy body
- High performance
- Easy handling
- Left or right hand side handle
includes
- Side handle
| Length | 13.400 in |
| Vibration | 2.5 m/s2 [Max] |
| Spindle Thread | 5/8-11 |
| Noise Level | 93 dBA |
| Inlet Size | 1/2 in NPT |
| Handle Type | Rubber Grip, Side Rod |
| Free Speed [Max] | 7500 rpm |
| Air Consumption [Max] | 40 ft3/min |
| Control Type | Lever Throttle |
| Weight | 0.0 LB |

