- RediPower Vertical Sander
- 8.0 ft3/min
- 10000 rpm
- 1/4" NPT(F)
applications
- Blending, Smoothing
features
- Rotary and orbital motion for rapid removal as well as fine finishing
- Cross bolt-style hub mounting minimizes vibration
- Circular exhaust diffuses air flow
- Sure-grip insulated handle
| Vibration | 2.5 m/s2 [Max] |
| Air Consumption | 8 ft3/min |
| Free Speed | 10000 rpm |
| Noise Level | 86 dBA |
| Air Consumption @ Load | 16 ft3/min |
| Hose Size [Min] | 0.375 in |
| Inlet Size | 1/4 in NPT(F) |
| Disc/Pad Diameter | 6 in |
| Weight | 3.8 LB |

