- RediPower Needle Scaler/Weld Flux Chipper
- 4600 blows/min
- 1/4" (NPT)
features
- Steel body weld flux chipper
- Quick chisel changing
| Length | 18 in |
| Inlet Size | 1/4 in NPT |
| Noise Level | 99 dBA |
| Cycle Rate | 4600 blows/min |
| Shank Type | Square |
| Air Consumption | 15.5 ft3/min |
| Shank Diameter | 1/2 in |
| Vibration | 9.7 m/s2 |
| Weight | 6.2 LB |

