- RediPower Mini Rotary Sander
- 19.0 ft3/min
- 14000 rpm [Max]
- 1/4" (NPT)
| Free Speed [Max] | 14000 rpm |
| Spindle Thread | 3/8 in - 24 |
| Inlet Size | 1/4 in NPT |
| Vibration | 2.5 m/s2 [Max] |
| Length | 4.700 in |
| Type | High Speed Sander |
| Disc/Pad Diameter | 3 in |
| Air Consumption [Max] | 19 ft3/min |
| Noise Level | 77 dBA |
| Weight | 0.0 LB |

