- RediPower Vertical Sander
- 24.0 ft3/min
- 14000 rpm [Max]
- 1/4" (NPT)
- 1/2 hp [Max]
features
- Built-in regulator and variable speed throttle for precise speed control
- For small jobs and hard to reach spots, this hi-speed sander is ideal for paint removal, shaping filler patches, weld smoothing, and rust removal
| Vibration | 2.9 m/s2 [Max] |
| HP [Max] | 1/2 hp |
| Air Consumption [Max] | 24 ft3/min |
| Inlet Size | 1/4 in NPT |
| Spindle Thread | 7/16 in - 20 |
| Type | High Speed Sander |
| Noise Level | 96 dBA |
| Free Speed [Max] | 14000 rpm |
| Disc/Pad Diameter | 5 in |
| Length | 6 in |
| Weight | 4.65 LB |

