- RediPower Belt Sander
- 3/4" Belt Width
- 20000 rpm [Max]
- 1/4" NPT(F) Inlet
applications
- Sanding
features
- High speed
- Arm locks in place for easy belt change
- Easy access in tight areas
- Swivel air inlet with adjustable arm
| Air Consumption [Max] | 30 ft3/min |
| Free Speed [Max] | 20000 rpm |
| Hose Size [Min] | 0.375 in |
| Vibration | 2.5 m/s2 [Max] |
| Inlet Size | 1/4 in NPT(F) |
| Noise Level | 90.5 dBA |
| Belt Width | 0.75 in |
| Base Length | 20 in |
| Type | Belt Sander |
| Weight | 3.3 LB |

