- RediPower Screwdriver
- 16.0 ft3/min
- 1800 rpm
- 1/2 hp
features
- Ideal for tight access applications
| Chuck Size | 3/8 in |
| Noise Level | 98 dBA |
| Control Type | Lever Throttle, Reversible |
| Vibration | 2.5 m/s2 [Max] |
| Air Consumption | 16 ft3/min |
| Free Speed | 1800 rpm |
| Chuck Type | Keyed |
| Length | 8 1/4 in |
| Handle Type | Body Grip |
| Weight | 3.15 LB |

