- Reciprocating Saw
- 9500 strokes/min
- 1/4" NPT(F)
features
- Heavy duty construction for long life under heavy use
- Adjustable guard/guide allows operator to set depth of cut
- Comfortable rubber grip
| Inlet Size | 1/4 in NPT(F) |
| Cycle Rate | 9500 strokes/min |
| Control Type | On/Off - Lever Throttle |
| Hose Size [Min] | 0.375 in |
| Length | 8.630 in |
| Vibration | 12.9 m/s2 [Max] |
| Noise Level | 97 dBA |
| Weight | 2.16 LB |

