- Orbital Sander
- 8.0 ft3/min
- 12000 rpm
- 1/4 in
- 0.300 hp [Max]
features
- Unequal power-to-weight ratio
- Double balancing system (top to bottom)
- Comfortable vibration-damping molding
- Less fatigue for the operator
- Safety clutch
- Motor-integrated silencer
- Lubrication-free
| Free Speed | 12000 rpm |
| HP [Max] | 0.300 hp |
| Orbit Diameter | 3/16 in |
| Inlet Size | 1/4 in |
| Disc/Pad Diameter | 3 1/2 in |
| Air Consumption [Max] | 8 ft3/min |
| Weight | 2.74 LB |

