Skip to content Skip to navigation menu
Safety Lever Angle Grinder

6151607320

Safety Lever Angle Grinder
Item #112511194
  • 12000 rpm Free Speed
  • 2.41 hp Maximum Power
Safety Lever Angle Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12000 rpm Free Speed
  • 2.41 hp Maximum Power

features

  • Highly Durable Spiral Bevel Gear Reduces Vibration And Torque Transmission Stress
  • Resulting In A 2,000 H Maintenance Interval
  • Streamlined Safety Lever And 2.4 Hp (1,800 W) Governed Motor For Operator Safety
  • Steel Housing With Insulating Composite Over-housing And Vibration Damping Side Handle For Comfort And Superior Ergonomics.
  • Spindle Lock Button For Fast Abrasive Replacement And 2 Position Adjustable Safety Trigger For Better Ergonomics
  • Unique Keyless Adjustable Guard For Fast Application Adaptation
Hose Diameter [min] (16 Ft Hose Length) 0.5 in
Spindle Lock Yes
Vibration Uncertainty (K) 15.1 ft/s², 4.6 m/s²
Hose Diameter [min] (5 M Hose Length) 13 mm
Free Speed 12000 rpm
Air Consumption @ Free Speed 42 l/s, 89 cfm
Side to Center 1.06 in, 26.8 mm
Starting Type Safety Lever
Power [max] 2.41 hp, 1800 W
Sound Pressure 82 dB(A)
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison