- 2200 Blows/Minute
- 1.54 in Stroke
- 1.13 in Inside Diameter
| Vibration Uncertainty (K) | 60 ft/s², 18.3 m/s² |
| Chisel Shank Diameter | 5/8 in, 15.9 mm |
| Air Inlet Thread Size | 1/4 in |
| Air Consumption @ Load | 2.1 l/s, 4.4 cfm |
| I.D. | 1.13 in, 28.6 mm |
| Sound Pressure | 86 dB(A) |
| Chisel Shank | Hex |
| Stroke | 1.54 in, 39 mm |
| Blows/Minute | 2200 bpm |
| Vibration | 42.9 ft/s², 13.1 m/s² |
| Hose Dia [Min] (16 ft Hose Length) | 0.38 in |
| Sound Power | 97 dB(A) |
| Hose Dia [Min] (5 m Hose Length) | 10 mm |
| Starting System | Lever |
| Weight | 0.0 LB |

