- 2800 Blows/Minute
- 1.04 in Stroke
- 1.06 in Inside Diameter
| Vibration | 76 ft/s², 23.2 m/s² |
| Starting System | Lever |
| Stroke | 1.04 in, 26.5 mm |
| Air Consumption @ Load | 0.1 l/s, 0.2 cfm |
| Sound Power | 103 dB(A) |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Hose Dia [Min] (16 ft Hose Length) | 0.38 in |
| Hose Dia [Min] (5 m Hose Length) | 10 mm |
| Blows/Minute | 2800 bpm |
| I.D. | 1.06 in, 27 mm |
| Vibration Uncertainty (K) | 106 ft/s², 32.5 m/s² |
| Air Inlet Thread Size | 1/4 in |
| Sound Pressure | 92 dB(A) |
| Weight | 0.0 LB |

