- 4000 Blows/Minute
- 1.26 in Stroke
- 0.55 in Inside Diameter
| Sound Power | 110 dB(A) |
| Air Inlet Thread Size | 1/4 in |
| Stroke | 1.26 in, 32 mm |
| Starting System | Lever |
| Hose Dia [Min] (5 m Hose Length) | 10 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Sound Pressure | 99 dB(A) |
| Vibration | 37.4 ft/s², 11.4 m/s² |
| I.D. | 0.55 in, 14 mm |
| Vibration Uncertainty (K) | 5.2 ft/s², 1.6 m/s² |
| Blows/Minute | 4000 bpm |
| Needle Capacity | 12 x 1/8 (3) |
| Air Consumption @ Load | 2 l/s, 4.2 cfm |
| Hose Dia [Min] (16 ft Hose Length) | 0.38 in |
| Weight | 0.0 LB |

