- 4000 Blows/Minute
- 1.32 in Stroke
- 0.83 in Inside Diameter
| Needle Capacity | 19 x 1/8 (3) |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration | 63 ft/s², 19.2 m/s² |
| Blows/Minute | 4000 bpm |
| I.D. | 0.83 in, 21 mm |
| Air Consumption @ Load | 2.2 l/s, 4.7 cfm |
| Air Inlet Thread Size | 1/4 in |
| Sound Pressure | 105 dB(A) |
| Starting System | Lever |
| Hose Dia [Min] (5 m Hose Length) | 10 mm |
| Sound Power | 116 dB(A) |
| Stroke | 1.32 in, 33.5 mm |
| Vibration Uncertainty (K) | 7.9 ft/s², 2.4 m/s² |
| Hose Dia [Min] (16 ft Hose Length) | 0.38 in |
| Weight | 0.0 KG |

