Skip to content Skip to navigation menu
Safety Lever Angle Grinder

8941075452

Safety Lever Angle Grinder
Item #117402014
  • 12000 rpm Free Speed
  • 1.13 hp Maximum Power
Safety Lever Angle Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12000 rpm Free Speed
  • 1.13 hp Maximum Power

features

  • High Durability Thanks To Its High Quality Bevel Gears And Governed Motor
  • High Security With Its Robust Steel Keyless Adjustable Wheel Rotative Guard And Its Cp Safety Lever
  • Streamline Composite Handle (right Or Left) And Composite Grip For Better Operator Comfort
  • Rear Exhaust (exhaust Hose Included)
  • 360° Swivel Air Inlet
Free Speed 12000 rpm
Sound Pressure 85 dB(A)
Vibration Uncertainty (K) 6.9 ft/s², 2.1 m/s²
Power [max] 1.13 hp, 840 W
Spindle Lock No
Hose Diameter [min] (5 M Hose Length) 10 mm
Starting Type Safety Lever
Hose Diameter [min] (16 Ft Hose Length) 0.38 in
Air Consumption @ Free Speed 9.3 l/s, 19 cfm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison