- 2800 Blows/Minute
- 1.04 in Stroke
- 1.06 in Inside Diameter
| Stroke | 1.04 in, 26.5 mm |
| Energy | 5.7 J |
| I.D. | 1.06 in, 27 mm |
| Vibration Uncertainty (K) | 22.6 ft/s², 6.9 m/s² |
| Sound Power | 99 dB(A) |
| Hose Dia [Min] (16 ft Hose Length) | 0.38 in |
| Vibration | 16.2 ft/s², 4.9 m/s² |
| Air Consumption @ Load | 0.1 l/s, 0.2 cfm |
| Air Inlet Thread Size | 1/4 in |
| Sound Pressure | 88 dB(A) |
| Starting System | Lever |
| Hose Dia [Min] (5 m Hose Length) | 10 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Blows/Minute | 2800 bpm |
| Weight | 0.0 LB |

