- 3800 Blows/Minute
- 1.18 in Stroke
- 0.71 in Inside Diameter
| Hose Dia [Min] (16 ft Hose Length) | 0.28 in |
| Sound Power | 108 dB(A) |
| Stroke | 1.18 in, 30 mm |
| Starting System | Lever |
| Air Inlet Thread Size | 1/4 in |
| Vibration | 34.8 ft/s², 10.6 m/s² |
| Vibration Uncertainty (K) | 20.7 ft/s², 6.3 m/s² |
| Air Consumption @ Load | 1.4 l/s, 3 cfm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Energy | 2.9 J |
| Needle Capacity | 12 x 1/8 (3) |
| Sound Pressure | 97 dB(A) |
| Blows/Minute | 3800 bpm |
| I.D. | 0.71 in, 18 mm |
| Hose Dia [Min] (5 m Hose Length) | 8 mm |
| Weight | 0.0 LB |

