- 3000 Blows/Minute
- 1.4 in Stroke
- 0.93 in Inside Diameter
| Hose Dia [Min] (16 ft Hose Length) | 0.38 in |
| Energy | 5.8 J |
| Air Inlet Thread Size | 1/4 in |
| Vibration Uncertainty (K) | 24.6 ft/s², 7.5 m/s² |
| Blows/Minute | 3000 bpm |
| Air Consumption @ Load | 2.6 l/s, 5.5 cfm |
| I.D. | 0.93 in, 23.5 mm |
| Starting System | Lever |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration | 41 ft/s², 12.5 m/s² |
| Sound Pressure | 100 dB(A) |
| Sound Power | 111 dB(A) |
| Hose Dia [Min] (5 m Hose Length) | 10 mm |
| Stroke | 1.4 in, 35.6 mm |
| Needle Capacity | 19 x 1/8 (3) |
| Weight | 0.0 LB |

