- 2400 Blows/Minute
- 0.43 in Stroke
- 0.93 in Inside Diameter
| Blows/Minute | 2400 bpm |
| I.D. | 0.93 in, 23.5 mm |
| Hose Dia [Min] (16 ft Hose Length) | 0.38 in |
| Needle Capacity | 19 x 1/8 (3) |
| Air Consumption @ Load | 2.4 l/s, 5.1 cfm |
| Air Inlet Thread Size | 1/4 in |
| Sound Pressure | 86 dB(A) |
| Starting System | Lever |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration Uncertainty (K) | 7.2 ft/s², 2.2 m/s² |
| Hose Dia [Min] (5 m Hose Length) | 10 mm |
| Vibration | 15.7 ft/s², 4.8 m/s² |
| Stroke | 0.43 in, 11 mm |
| Sound Power | 97 dB(A) |
| Weight | 0.0 LB |

