- 2200 Blows/Minute
- 1.54 in Stroke
- 1.13 in Inside Diameter
| Air Consumption @ Load | 3.8 l/s, 8.1 cfm |
| Needle Capacity | 28 x 1/8 (3) |
| Hose Dia [Min] (16 ft Hose Length) | 0.38 in |
| Starting System | Lever |
| Air Inlet Thread Size | 1/4 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Energy | 9.5 J |
| Stroke | 1.54 in, 39 mm |
| I.D. | 1.13 in, 28.6 mm |
| Hose Dia [Min] (5 m Hose Length) | 10 mm |
| Vibration Uncertainty (K) | 33.8 ft/s², 10.3 m/s² |
| Sound Power | 112 dB(A) |
| Blows/Minute | 2200 bpm |
| Sound Pressure | 91 dB(A) |
| Vibration | 55.4 ft/s², 16.9 m/s² |
| Weight | 0.0 LB |

