- 3000 Blows/Minute
- 0.79 in Stroke
- 1.35 in Inside Diameter
| Sound Power | 99 dB(A) |
| Sound Pressure | 88 dB(A) |
| Starting System | Lever |
| Blows/Minute | 3000 bpm |
| Stroke | 0.79 in, 20 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration Uncertainty (K) | 5.6 ft/s², 1.7 m/s² |
| Hose Dia [Min] (16 ft Hose Length) | 0.38 in |
| Energy | 7 J |
| Hose Dia [Min] (5 m Hose Length) | 10 mm |
| Vibration | 15.1 ft/s², 4.6 m/s² |
| I.D. | 1.35 in, 34.4 mm |
| Needle Capacity | 28 x 1/8 (3) |
| Air Inlet Thread Size | 1/4 in |
| Air Consumption @ Load | 2.1 l/s, 4.4 cfm |
| Weight | 0.0 LB |

