- 24,000 RPM
- 1/4" Collet
- 1/2 HP Heavy-Duty Die Grinder
applications
- Cleaning tire moldings
- Porting and relieving engines
- General high speed polishing and grinding
features
- Rugged energy-efficient motor
- Built-in regulator matches speed to job
- Rear exhaust directs air away from work
- Square handle design for positive grip
| Sound Level | 92.6 dB |
| Rotation Speed | 24000 rpm |
| Type | Heavy-Duty |
| Air Consumption [Max] | 5.25 ft3/min |
| NPTF Size | 1/4 in |
| Collet Size | 1/4 in |
| Length | 5 3/4 in |
| Weight | 2.95 LB |

