- 4300 Blows/Minute
- 1 in Stroke
- 0.94 in Inside Diameter
| Starting System | Safety lever |
| Chisel Shank Diameter | 1/2 in, 12.7 mm |
| Hose Dia [Min] (5 m Hose Length) | 10 mm |
| Air Inlet Thread Size | 1/4 in |
| Vibration Uncertainty (K) | 16.4 ft/s², 5 m/s² |
| Chisel Shank | Qtr Oct WF |
| Hose Dia [Min] (16 ft Hose Length) | 0.38 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Blows/Minute | 4300 bpm |
| Sound Pressure | 95 dB(A) |
| I.D. | 0.94 in, 23.8 mm |
| Sound Power | 106 dB(A) |
| Air Consumption @ Load | 4.7 l/s, 10 cfm |
| Needle Capacity | 19 x 1/8 (3) |
| Vibration | 84.3 ft/s², 25.7 m/s² |
| Stroke | 1 in, 25.4 mm |
| Weight | 0.0 LB |

