- 4000 Blows/Minute
- 1.13 in Stroke
- 0.94 in Inside Diameter
| Air Consumption @ Load | 3.3 l/s, 7 cfm |
| Starting System | Lever |
| Hose Dia [Min] (16 ft Hose Length) | 0.38 in |
| Air Inlet Thread Size | 3/8 in |
| Vibration | 50.5 ft/s², 15.4 m/s² |
| Stroke | 1.13 in, 28.6 mm |
| Hose Dia [Min] (5 m Hose Length) | 10 mm |
| Needle Capacity | 23 x 1/8 (3) |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| I.D. | 0.94 in, 23.8 mm |
| Vibration Uncertainty (K) | 14.1 ft/s², 4.3 m/s² |
| Blows/Minute | 4000 bpm |
| Sound Power | 103 dB(A) |
| Sound Pressure | 92 dB(A) |
| Weight | 0.0 LB |

