- 1/4 in Output Drive Size
- 1/8 in Air Inlet Thread Size
- 1470 rpm Free Speed
features
- Accurate And Durable Shut-off Clutch For Various Fastening
- Low Noise Level
- Robust Aluminum Body
- Even For Heavy Duty Applications
- Convenient Straight Push-to-start Operation And One-hand Reverse Button For Ergonomic Handling
| Output Retainer Type | Quick Change |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Sound Power | 87 dB(A) |
| Reversible | Yes |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Free Speed | 1470 rpm |
| Dynamic Air Working Pressure [max] | 90 psi, 63 bar |
| Body | Steel |
| Adjustment | Key |
| Handle Type | Straight Handle |
| Output Drive Size | 1/4 in |
| Clutch Type | Ball Clutch |
| Air Inlet Thread Size | 1/8 in |
| Torque In Forward [min] | 1.5 ft.lbf, 2 Nm |
| Starting Type | Push To Start |
| Torque Control System | Shut-Off-Pneumatic Valve |
| Clutch Housing | Steel |
| Vibration | <2.5 m/s² |
| Output Drive Type | Hex |
| Torque In Forward [max] | 4.1 ft.lbf, 5.5 Nm |
| Air Consumption @ Free Speed | 9 l/s, 19 cfm |
| Sound Pressure | 76 dB(A) |
| Weight | 0.0 LB |

