- 1/4 in Output Drive Size
- 1/4 in Air Inlet Thread Size
- 10000 rpm Free Speed
features
- Double Rocking Dog Clutch And Metal Housing For A Good Durability
- Reversible Button
- Built-in Power Regulator And Starting Lever For Great Ease Of Use
- Suspension Bail For Better Ergonomics
- Low Air Consumption For Better Efficiency
- Lightweight To Minimize Fatigue
| Free Speed | 10000 rpm |
| Clutch Type | Impact Clutch (Rocking Dog) |
| Body | Aluminum |
| Output Retainer Type | Quick Change |
| Clutch Housing | Aluminum |
| Vibration Uncertainty (K) | 9.2 ft/s², 2.8 m/s² |
| Sound Power | 100 dB(A) |
| Torque Control System | Non Shut-Off-Clutch |
| Torque In Forward [min] | 5.9 ft.lbf, 8 Nm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Handle Type | Straight Handle |
| Output Drive Type | Hex |
| Air Consumption @ Free Speed | 4.2 l/s, 8.8 cfm |
| Torque In Forward [max] | 15.5 ft.lbf, 21 Nm |
| Air Inlet Thread Size | 1/4 in |
| Reversible | Yes |
| Dynamic Air Working Pressure [max] | 90 psi, 63 bar |
| Vibration | 24.3 ft/s², 7.4 m/s² |
| Output Drive Size | 1/4 in |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Starting Type | Lever |
| Sound Pressure | 89 dB(A) |
| Weight | 0.0 LB |

