- 1/4 in Output Drive Size
- 1/4 in Air Inlet Thread Size
- 13000 rpm Free Speed
features
- Double Rocking Dog Clutch And Metal Housing For A Good Durability
- Reversible One-hand Button For Better Ease Of Use
- Low Noise Level For Operator Comfort
- Compact Design For Maximum Accessibility In Tight Spaces
| Free Speed | 13000 rpm |
| Reversible | Yes |
| Vibration Uncertainty (K) | 6.9 ft/s², 2.1 m/s² |
| Vibration | 17.4 ft/s², 5.3 m/s² |
| Output Drive Type | Hex |
| Starting Type | Trigger |
| Output Retainer Type | Ball Detent |
| Torque Control System | Non Shut-Off-Clutch |
| Dynamic Air Working Pressure [max] | 90 psi, 63 bar |
| Output Drive Size | 1/4 in |
| Torque In Forward [max] | 17.7 ft.lbf, 24 Nm |
| Torque In Forward [min] | 7.4 ft.lbf, 10 Nm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Body | Aluminum |
| Sound Pressure | 77 dB(A) |
| Clutch Type | Impact Clutch (Rocking Dog) |
| Handle Type | Pistol |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Clutch Housing | Aluminum |
| Air Consumption @ Free Speed | 8.5 l/s, 18 cfm |
| Air Inlet Thread Size | 1/4 in |
| Sound Power | 88 dB(A) |
| Weight | 0.0 LB |

