- 1/4 in Output Drive Size
- 1/4 in Air Inlet Thread Size
- 1000 rpm Free Speed
features
- Accurate And Durable Shut-off Clutch For Various Fastening
- Keyless Quick Torque Setting
- Light Composite Body For Better Ergonomic Handling
- Progressive Trigger & Reverse On Top
- 3 Air Inlets For Versatile Access
| Free Speed | 1000 rpm |
| Air Inlet Thread Size | 1/4 in |
| Air Inlet Thread Type | NPT |
| Torque In Forward [max] | 5.5 ft.lbf, 7.5 Nm |
| Torque Control System | Shut-Off-Pneumatic Valve |
| Sound Power | 91 dB(A) |
| Vibration | <2.5 m/s² |
| Torque In Forward [min] | 0.7 ft.lbf, 1 Nm |
| Adjustment | Rotative Ring |
| Output Drive Type | Hex |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Sound Pressure | 80 dB(A) |
| Clutch Type | Ball Clutch |
| Starting Type | Trigger |
| Output Drive Size | 1/4 in |
| Handle Type | Pistol |
| Air Consumption @ Free Speed | 10 l/s, 21 cfm |
| Clutch Housing | Steel |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Dynamic Air Working Pressure [max] | 90 psi, 63 bar |
| Body | Composite |
| Output Retainer Type | Quick Change |
| Reversible | Yes |
| Weight | 0.0 LB |

