- 1/4 in Output Drive Size
- 1/4 in Air Inlet Thread Size
- 1000 rpm Free Speed
features
- Accurate And Durable Shut-off Clutch For Various Fastening
- Keyless Quick Torque Setting
- Robust Aluminum Body With Rubber Grip
- Even For Heavy Duty Applications
- Convenient Straight Push-to-start Operation And One-hand Reverse Button
| Output Retainer Type | Quick Change |
| Torque In Forward [max] | 4.8 ft.lbf, 6.5 Nm |
| Air Consumption @ Free Speed | 14 l/s, 30 cfm |
| Starting Type | Push To Start |
| Dynamic Air Working Pressure [max] | 90 psi, 63 bar |
| Output Drive Type | Hex |
| Adjustment | Rotative Ring |
| Clutch Type | Ball Clutch |
| Vibration | <2.5 m/s² |
| Air Inlet Thread Type | NPT |
| Body | Steel |
| Torque In Forward [min] | 0.6 ft.lbf, 0.8 Nm |
| Free Speed | 1000 rpm |
| Torque Control System | Shut-Off-Pneumatic Valve |
| Sound Pressure | 76 dB(A) |
| Sound Power | 87 dB(A) |
| Output Drive Size | 1/4 in |
| Handle Type | Straight Handle |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Air Inlet Thread Size | 1/4 in |
| Reversible | Yes |
| Clutch Housing | Steel |
| Weight | 0.0 LB |

