- 1/4 in Output Drive Size
- 1/4 in Air Inlet Thread Size
- 900 rpm Free Speed
features
- Fast Screw Rundown In Direct Drive For Better Productivity
- Reverse Control At The Trigger For Better Comfort
- Rubber Grip For Better Handling
- Progressive Trigger For Better Ergonomics
| Clutch Housing | Steel |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Reversible | Yes |
| Output Drive Size | 1/4 in |
| Starting Type | Trigger |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Sound Power | 110 dB(A) |
| Sound Pressure | 99 dB(A) |
| Body | Aluminum |
| Air Inlet Thread Size | 1/4 in |
| Torque In Forward [max] | 6.6 ft.lbf, 9 Nm |
| Free Speed | 900 rpm |
| Clutch Type | Direct Drive |
| Air Consumption @ Free Speed | 14 l/s, 29 cfm |
| Handle Type | Pistol |
| Torque Control System | Non Shut-Off-Stall |
| Output Drive Type | Hex |
| Air Inlet Thread Type | NPT |
| Output Retainer Type | Quick Change |
| Vibration | <2.5 m/s² |
| Dynamic Air Working Pressure [max] | 90 psi, 63 bar |
| Weight | 0.0 LB |

