- 1/4 in Output Drive Size
- 1/4 in Air Inlet Thread Size
- 1900 rpm Free Speed
features
- Reliable Cushion Clutch For Various Fastening Applications
- Keyless Quick Torque Setting
- Robust Aluminum Body And Clutch Housing
- Even For Heavy Duty Applications
- Rubber Grip And One-hand Reverse Button For Operator Comfort
| Free Speed | 1900 rpm |
| Output Drive Type | Hex |
| Output Retainer Type | Quick Change |
| Clutch Type | Cushion Clutch |
| Torque In Forward [min] | 1.8 ft.lbf, 2.5 Nm |
| Dynamic Air Working Pressure [max] | 90 psi, 63 bar |
| Air Consumption @ Free Speed | 13 l/s, 28 cfm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Sound Pressure | 83.9 dB(A) |
| Clutch Housing | Steel |
| Sound Power | 94.9 dB(A) |
| Starting Type | Trigger |
| Adjustment | Key |
| Handle Type | Pistol |
| Reversible | Yes |
| Vibration | 5.2 m/s² |
| Vibration Uncertainty (K) | 3.9 ft/s², 1.2 m/s² |
| Torque In Forward [max] | 3.4 ft.lbf, 4.6 Nm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Air Inlet Thread Size | 1/4 in |
| Torque Control System | Non Shut-Off-Clutch |
| Output Drive Size | 1/4 in |
| Air Inlet Thread Type | NPT |
| Body | Aluminum |
| Weight | 0.0 LB |

