- 1/4 in Output Drive Size
- 1/4 in Air Inlet Thread Size
- 1600 rpm Free Speed
features
- Reliable Cushion Clutch For Various Fastening Applications
- Keyless Quick Torque Setting
- Robust Aluminum Body And Steel Clutch Housing
- Even For Heavy Duty Applications
- Very Compact And Slim Grip For Operator Comfort
- Low Noise And Vibration For Operator Comfort
| Adjustment | Rotative Ring |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Reversible | Yes |
| Clutch Type | Cushion Clutch |
| Sound Pressure | 73 dB(A) |
| Starting Type | Lever |
| Body | Steel |
| Output Retainer Type | Quick Change |
| Torque In Forward [max] | 2.4 ft.lbf, 3.2 Nm |
| Vibration | <2.5 m/s² |
| Torque In Forward [min] | 1.3 ft.lbf, 1.8 Nm |
| Sound Power | 84 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Clutch Housing | Steel |
| Dynamic Air Working Pressure [max] | 90 psi, 63 bar |
| Air Inlet Thread Type | NPT |
| Air Inlet Thread Size | 1/4 in |
| Free Speed | 1600 rpm |
| Output Drive Size | 1/4 in |
| Air Consumption @ Free Speed | 7 l/s, 14 cfm |
| Handle Type | Straight Handle |
| Torque Control System | Non Shut-Off-Clutch |
| Output Drive Type | Hex |
| Weight | 0.0 LB |

