- 1/4 in Maximum Collet Capacity
- 20000 rpm Free Speed
- Front Exhaust
features
- Industrial Grade Durability Up To 1,000 Hours Between Maintenance Intervals
- Compact And Composite Handle For A Great Operator Comfort
- Up To 0.7hp (500 W) Industrial Grade Motor And 30,000 RPM For A Perfect Material Removal Result
| Starting Type | Safety Lever |
| Angle Type | Straight |
| Exhaust | Front |
| Sound Pressure | 82 dB(A) |
| Power [max] | 0.54 hp, 400 W |
| Rotative Inlet | No |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Vibration | <2.5 m/s² |
| Free Speed | 20000 rpm |
| Collet Type | Erickson Series 200 |
| Spindle Lock | No |
| Collet Capacity [Max] | 1/4 in, 6.4 mm |
| Weight | 0.0 LB |

