- 18000 rpm Free Speed
- 0.5 hp Maximum Power
features
- Highest Durability In Demanding Applications
- Up To 2,000 Hours Maintenance Intervals
- Streamlined Safety Lever
- Governed Motor For Operator Safety
- Compact Body With An Insulating Composite Over-housing For Operator Comfort And Superior Ergonomics
| Free Speed | 18000 rpm |
| Spindle Lock | No |
| Sound Pressure | 80.4 dB(A) |
| Hose Diameter [min] (5 M Hose Length) | 8 mm |
| Power [max] | 0.5 hp, 370 W |
| Starting Type | Safety Lever |
| Air Consumption @ Free Speed | 4.9 l/s, 10 cfm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.31 in |
| Vibration Uncertainty (K) | 8.5 ft/s², 2.6 m/s² |
| Weight | 0.0 LB |

