- 1/4 in Maximum Collet Capacity
- 31000 rpm Free Speed
- Rear Exhaust
features
- Highest Durability In Demanding Applications
- Up To 2,000 Hours Maintenance Intervals
- Streamlined Safety Lever For Operator Safety
- Powerful 0.5 Hp (375 W) Governed Motor Ensures Safety
- Compact Body With An Insulating Composite Over-housing For Operator Comfort And Superior Ergonomics
| Spindle Lock | No |
| Collet Type | Erickson Series 200 |
| Free Speed | 31000 rpm |
| Hose Diameter [min] (5 M Hose Length) | 8 mm |
| Power [max] | 0.5 hp, 370 W |
| Starting Type | Safety Lever |
| Exhaust | Rear |
| Collet Capacity [Max] | 1/4 in, 6.4 mm |
| Sound Pressure | 79.3 dB(A) |
| Vibration Uncertainty (K) | 6.6 ft/s², 2 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.31 in |
| Governor Type | Ball |
| Angle Type | Straight |
| Rotative Inlet | No |
| Weight | 0.0 LB |

