- 1/4 in Maximum Collet Capacity
- 25000 rpm Free Speed
- Rear Exhaust
features
- Industrial Grade Durability Up To 1,000 Hours Between Maintenance Intervals
- Gearless Construction For High Durability
- Up To 0.7hp (500 W) Industrial Grade Motor And 30,000 RPM For A Perfect Material Removal Result
- Compact And Composite Handle For A Great Operator Comfort
| Collet Type | Erickson Series 300 |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Collet Capacity [Max] | 1/4 in, 6.4 mm |
| Rotative Inlet | No |
| Power [max] | 0.4 hp, 300 W |
| Sound Pressure | 79.8 dB(A) |
| Spindle Lock | No |
| Free Speed | 25000 rpm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Starting Type | Safety Lever |
| Angle Type | 97° |
| Vibration | <2.5 m/s² |
| Exhaust | Rear |
| Weight | 0.0 LB |

