- 13500 rpm Free Speed
- 1.01 hp Maximum Power
features
- Machined Steel Housing Designed For Tough Usage
- Super Durable Bevel Gear For A Robust Construction
- Ultra Compact For A Great Maneuverability In Both Version Standard And Extended Shaft.
- Up To 0.7 Hp (520 W) Industrial Grade Motor And 13,000 Rotations Per Minute For A Perfect Material Removal Result
- Up To 0.7 Hp (520 W) Industrial Grade Motor And 13,000 Rotations Per Minute For A Perfect Material Removal Result
| Free Speed | 13500 rpm |
| Power [max] | 1.01 hp, 750 W |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Air Consumption @ Free Speed | 15 l/s, 32 cfm |
| Starting Type | Safety Lever |
| Vibration | 31.5 ft/s², 9.6 m/s² |
| Sound Power | 103 dB(A) |
| Sound Pressure | 92 dB(A) |
| Vibration Uncertainty (K) | 10.8 ft/s², 3.3 m/s² |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Weight | 0.0 LB |

