- 13000 rpm Free Speed
- 0.8 hp Maximum Power
features
- Highest Durability In Demanding Applications
- Up To 2,000 Hours Maintenance Intervals
- Streamlined Safety Lever
- Governed Motor For Operator Safety
- Steel Housing With An Insulating Composite Over-housing For Operator Comfort And Superior Ergonomics
- Standard Or Extended Shaft
| Starting Type | Safety Lever |
| Free Speed | 13000 rpm |
| Spindle Lock | No |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Sound Pressure | 85 dB(A) |
| Vibration Uncertainty (K) | 9.8 ft/s², 3 m/s² |
| Air Consumption @ Free Speed | 10 l/s, 21 cfm |
| Power [max] | 0.8 hp, 600 W |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Weight | 0.0 LB |

