- 1/4 in Maximum Collet Capacity
- 19000 rpm Free Speed
- Rear Exhaust
features
- Highest Durability In Demanding Applications
- Up To 2,000 Hours Maintenance Intervals
- Streamlined Safety Lever For Operator Safety
- Steel Housing With An Insulating Composite Over-housing For Operator Comfort And Superior Ergonomics
- Powerful 0.8hp (600 W) Governed Motor
| Power [max] | 0.8 hp, 600 W |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Angle Type | Straight |
| Collet Type | Erickson Series 200 |
| Sound Pressure | 76 dB(A) |
| Governor Type | Ball |
| Vibration | <2.5 m/s² |
| Starting Type | Safety Lever |
| Spindle Lock | No |
| Rotative Inlet | No |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Free Speed | 19000 rpm |
| Exhaust | Rear |
| Collet Capacity [Max] | 1/4 in, 6.4 mm |
| Weight | 0.0 LB |

