- Rear Exhaust
features
- Highest Durability In Demanding Applications
- Up To 2,000 Hours Maintenance Intervals
- Streamlined Safety Lever And 1.2 Hp (900 W) Governed Motor For Operator Safety
- Long Steel Housing With An Insulating Composite Over-housing For Operator Comfort
- Superior Ergonomics With 2-handed Handling
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Rotative Inlet | No |
| Starting Type | Safety Lever |
| Exhaust | Rear |
| Sound Pressure | 78 dB(A) |
| Vibration | <2.5 m/s² |
| Power [max] | 1.21 hp, 900 W |
| Governor Type | Ball |
| Spindle Lock | No |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Weight | 0.0 LB |

