- 1/4 in Maximum Collet Capacity
- 22000 rpm Free Speed
- Rear Exhaust
features
- Highest Durability In Demanding Applications
- Up To 2,000 Hours Maintenance Intervals
- Streamlined Safety Lever For Operator Safety
- Available With Extended Body With One-piece Steel Structure For High Resistance
- Powerful 1.2 Hp (900 W) Governed Motor
- Steel Housing With An Insulating Composite Over-housing For Operator Comfort And Superior Ergonomics
| Spindle Lock | No |
| Governor Type | Ball |
| Collet Capacity [Max] | 1/4 in, 6.4 mm |
| Power [max] | 1.21 hp, 900 W |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Free Speed | 22000 rpm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Vibration | <2.5 m/s² |
| Sound Pressure | 81 dB(A) |
| Collet Type | Erickson Series 200 |
| Angle Type | Straight |
| Starting Type | Safety Lever |
| Exhaust | Rear |
| Rotative Inlet | No |
| Weight | 0.0 LB |

