- Side Exhaust
features
- Highest Durability In Demanding Applications With Up To 2,000 Hours Maintenance Intervals
- Double Ergonomic Action Safety Lever Facilitates Single-handed Engagement And Helps Reduce Risk Of Accidental Start Up
- Overspeed Prevention Device Included
- Ansi Compliant For Na Markets
- 6" (150 mm) Wheel Capacity
| Vibration | <2.5 m/s² |
| Sound Pressure | 82 dB(A) |
| Exhaust | Side |
| Hose Diameter [min] (16 Ft Hose Length) | 0.63 in |
| Spindle Lock | No |
| Hose Diameter [min] (5 M Hose Length) | 15 mm |
| Power [max] | 3.62 hp, 2700 W |
| Governor Type | Weight |
| Starting Type | Safety Lever |
| Rotative Inlet | No |
| Weight | 0.0 LB |

