- Side Exhaust
- 3.75 hp Maximum Power
features
- Highest Durability In Demanding Applications With Up To 2,000 Hours Maintenance Intervals
- Governed Motor - 3.7 Hp (2,800 W) - Ensures Operator Safety While Maintaining Abrasive Speed Under Operator Load
- Overspeed Shut-off Device
- Avoids Abrasive Bursts In Case Of Accidental Air Pressure Variations
- Robust Aluminum Housing And High Resistance Protective Guard For Long-term Durability
- Streamlined Safety Lever Allows Easy Tool Operation While Wearing Heavy Gloves
| Exhaust | Side |
| Rotative Inlet | No |
| Power [max] | 3.75 hp, 2800 W |
| Vibration Uncertainty (K) | 6.2 ft/s², 1.9 m/s² |
| Side to Center | 1.97 in, 50 mm |
| Starting Type | Safety Lever |
| Spindle Lock | No |
| Hose Diameter [min] (5 M Hose Length) | 16 mm |
| Sound Pressure | 95 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 0.63 in |
| Air Consumption @ Free Speed | 10 l/s, 21 cfm |
| Weight | 0.0 LB |

