- Side Exhaust
- 4.56 hp Maximum Power
features
- Highest Durability In Demanding Applications With Up To 2,000 Hours Maintenance Intervals
- Governed Motor - 4.5 Hp (3,400 W) - Ensures Operator Safety While Maintaining Abrasive Speed Under Operator Load
- Overspeed Shut-off Device
- Avoids Abrasive Bursts In Case Of Accidental Air Pressure Variations
- Robust Aluminum Housing And High Resistance Protective Guard For Long-term Durability
- Streamlined Safety Lever Allows Easy Tool Operation While Wearing Heavy Gloves
| Starting Type | Safety Lever |
| Sound Pressure | 100 dB(A) |
| Side to Center | 1.97 in, 50 mm |
| Spindle Lock | No |
| Rotative Inlet | No |
| Power [max] | 4.56 hp, 3400 W |
| Hose Diameter [min] (16 Ft Hose Length) | 0.63 in |
| Air Consumption @ Free Speed | 29 l/s, 61 cfm |
| Vibration Uncertainty (K) | 5.6 ft/s², 1.7 m/s² |
| Hose Diameter [min] (5 M Hose Length) | 16 mm |
| Exhaust | Side |
| Weight | 0.0 LB |

