- Side Exhaust
- 4.02 hp Maximum Power
features
- Highest Durability In Demanding Applications
- Up To 2,000 Hours Maintenance Intervals
- Double Ergonomic Action Safety Lever Facilitates Single-handed Engagement And Helps Reduce Risk Of Accidental Start Up
- An Ergonomic Handle To Promote A Good Operating Position By Keeping The Operator’s Wrist Straight
- Built-in Lubricant Tank For Constant Lubrication
- Reducing Failure And Increasing Tool Lifetime
- Reinforced Rubber Grip Side Handle Provides A Steady Grip
- Increasing Operator Grinding Control
| Exhaust | Side |
| Hose Diameter [min] (5 M Hose Length) | 15 mm |
| Power [max] | 4.02 hp, 3000 W |
| Hose Diameter [min] (16 Ft Hose Length) | 0.63 in |
| Starting Type | Safety Lever |
| Spindle Lock | No |
| Sound Pressure | 84 dB(A) |
| Rotative Inlet | No |
| Vibration | <2.5 m/s² |
| Air Consumption @ Free Speed | 12 l/s, 25 cfm |
| Weight | 0.0 LB |

